Vestil SH-GUN-P-D Deluxe Propane Powered Shrink Wrap Heat Gun

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil SH-GUN-P-D Deluxe Propane Powered Shrink Wrap Heat Gun

Item #: WBB2240638

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,055.00 Save up to 5%
Price: $ 997.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Vestil SH-GUN-P-D Deluxe Propane Powered Shrink Wrap Heat Gun

The Propane Powered Shrink Wrap Heat Fun is lightweight and easy to use. It features an adjustable regulator so power is controllable to suit all types of film. The 26' hose comes with a swivel connector so it does not become twisted. An unlimited position stainless steel nozzle rotates 360° and remains cool so there is no risk of burns. Comes in its own storage case. Features a replaceable igniter (no tools needed) behind the trigger plus a spare located in the hand guard. The tool box can support up to 265 lbs. on the lid. Temperature Setting BTU/Hour: 136,000 to 245,000. Note: Propane container and shrink wrap film is not included.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES12
    • COLOR FINISHOrange
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONPlastic, Stainless Steel, Aluminum & Brass
    • DESCRIPTIONDeluxe Shrink Wrap Heat Gun
    • HEIGHT INCHES11
    • MANUFACTURERS PART NUMBERSH-GUN-P-D
    • PACKAGE QUANTITY1
    • POWER SUPPLYPropane (Sold Separately)
    • WEIGHT LBS13
    • WATTAGE--
    • INCLUDESHeat Gun, Nozzle, 26' Hose w/ Swivel Connector, Case
    • AIRFLOW CFM --
    • MINIMUM TEMPERATURE °F--
    • LIMITED WARRANTY30 Days
    • MAXIMUM TEMPERATURE °F--
    • TYPEHeat Gun

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed