Take 15% off your entire order!

Offer applied at checkout

Belleville Disc Spring - 0.375" OD x 0.19" ID x 0.02" Thick x 0.03" OAH - Carbon Steel - 12 Pack

Belleville Disc Spring - 0.375" OD x 0.19" ID x 0.02" Thick x 0.03" OAH - Carbon Steel - 12 Pack

Item #: WBB2170018

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.70

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Belleville Disc Spring - 0.375" O.D. x 0.19" I.D. x 0.02" Thick x 0.03" OAH - 1074 Carbon Steel

Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.

Product Specifications

  • BRANDGardner Spring
  • MANUFACTURERS PART NUMBERMB0375-020
  • MATERIAL1074 Carbon Steel
  • FINISHPlain
  • PACKAGE QTY12
  • COUNTRY OF ORIGINMade in USA
  • NOMINAL ROD SIZE0.1875"
  • MAX O.D.0.375"
  • MIN I.D.0.19"
  • THICKNESS0.02"
  • OAH0.03"
  • DEFLECTION AT LOAD0.005"
  • LOAD AT DEFLECTION51 - 69 lbs.
  • FLAT LOAD110 lbs.
  • DESCRIPTIONBelleville Disc Spring
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Belleville Disc Spring - 1.25" OD x 0.63" ID x 0.062" Thick x 0.092" OAH - Carbon Steel - 12 Pack

Item #: B2170091

Not Yet Rated

Usually ships in 1 to 4 days

$7.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Belleville Disc Spring - 0.375" OD x 0.19" ID x 0.02" Thick x 0.03" OAH - Carbon Steel - 12 Pack

Belleville Disc Spring - 0.375" OD x 0.19" ID x 0.02" Thick x 0.03" OAH - Carbon Steel - 12 Pack

Item #: WBB2170018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant