Take 15% off your entire order!

Offer applied at checkout

Belleville Disc Spring - 0.937" OD x 0.317" ID x 0.045" Thick x 0.067" OAH - 302 Stainless - 12 Pack

Belleville Disc Spring - 0.937" OD x 0.317" ID x 0.045" Thick x 0.067" OAH - 302 Stainless - 12 Pack

Item #: WBB2169982

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.00

Save $1.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Belleville Disc Spring - 0.937" O.D. x 0.317" I.D. x 0.045" Thick x 0.067" OAH - 302 Stainless Steel

Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.

Product Specifications

  • BRANDGardner Spring
  • MANUFACTURERS PART NUMBERMB0937-045-S
  • MATERIAL302 Stainless Steel
  • FINISHPlain
  • PACKAGE QTY12
  • COUNTRY OF ORIGINMade in USA
  • NOMINAL ROD SIZE0.3125"
  • MAX O.D.0.937"
  • MIN I.D.0.317"
  • THICKNESS0.045"
  • OAH0.067"
  • DEFLECTION AT LOAD0.011"
  • LOAD AT DEFLECTION185 - 251 lbs.
  • FLAT LOAD395 lbs.
  • DESCRIPTIONBelleville Disc Spring
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Belleville Disc Spring - 1.875" OD x 0.63" ID x 0.086" Thick x 0.129" OAH - Carbon Steel - 12 Pack

Item #: B2170107

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Belleville Disc Spring - 0.937" OD x 0.317" ID x 0.045" Thick x 0.067" OAH - 302 Stainless - 12 Pack

Belleville Disc Spring - 0.937" OD x 0.317" ID x 0.045" Thick x 0.067" OAH - 302 Stainless - 12 Pack

Item #: WBB2169982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant