Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belleville Disc Spring - 1.125" OD x 0.567" ID x 0.038" Thick x 0.073" OAH - Carbon Steel - 12 Pack

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Belleville Disc Spring - 1.125" OD x 0.567" ID x 0.038" Thick x 0.073" OAH - Carbon Steel - 12 Pack

Item #: WBB2169983

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.50
Product Information
Customer Review
Product Q&A
Belleville Disc Spring - 1.125" O.D. x 0.567" I.D. x 0.038" Thick x 0.073" OAH - 1074 Carbon Steel

Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.

Product Specifications

    • BRANDGardner Spring
    • MANUFACTURERS PART NUMBERMB1125-038
    • MATERIAL1074 Carbon Steel
    • FINISHPlain
    • PACKAGE QTY12
    • COUNTRY OF ORIGINMade in USA
    • MAX O.D.1.125"
    • LOAD AT DEFLECTION165 - 225 lbs.
    • FLAT LOAD285 lbs.
    • UNIT OF MEASUREMENTInch (Imperial)
    • DEFLECTION AT LOAD0.018"
    • DESCRIPTIONBelleville Disc Spring
    • OAH0.073"
    • NOMINAL ROD SIZE0.5625"
    • MIN I.D.0.567"
    • THICKNESS0.038"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!