Take 15% off your entire order!

Offer applied at checkout

Belleville Disc Spring - 1.25" OD x 0.63" ID x 0.089" Thick x 0.111" OAH - 17-7 PH Stainless Steel

Belleville Disc Spring - 1.25" OD x 0.63" ID x 0.089" Thick x 0.111" OAH - 17-7 PH Stainless Steel

Item #: WBB2170040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.41

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Belleville Disc Spring - 1.25" OD x 0.63" ID x 0.089" Thick x 0.111" OAH - 17-7 PH Stainless Steel

Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.

Product Specifications

  • BRANDGardner Spring
  • MANUFACTURERS PART NUMBERMB1250-089-S
  • MATERIAL17-7 PH Stainless Steel
  • FINISHPlain
  • PACKAGE QTY1
  • COUNTRY OF ORIGINMade in USA
  • NOMINAL ROD SIZE0.625"
  • MAX O.D.1.25"
  • MIN I.D.0.63"
  • THICKNESS0.089"
  • OAH0.111"
  • DEFLECTION AT LOAD0.011"
  • LOAD AT DEFLECTION833 - 1127 lbs.
  • FLAT LOAD1914 lbs.
  • DESCRIPTIONBelleville Disc Spring
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Belleville Disc Spring - 0.875" OD x 0.442" ID x 0.045" Thick x 0.067" OAH - Carbon Steel - 12 Pack

Item #: B2170072

Not Yet Rated

Usually ships in 1 to 4 days

$5.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Belleville Disc Spring - 1.25" OD x 0.63" ID x 0.089" Thick x 0.111" OAH - 17-7 PH Stainless Steel

Belleville Disc Spring - 1.25" OD x 0.63" ID x 0.089" Thick x 0.111" OAH - 17-7 PH Stainless Steel

Item #: WBB2170040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant