
Customers Also Viewed
Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.
Product Specifications
- BRANDGardner Spring
- MANUFACTURERS PART NUMBERMB1375-044
- MATERIAL1074 Carbon Steel
- FINISHPlain
- PACKAGE QTY12
- COUNTRY OF ORIGINMade in USA
- NOMINAL ROD SIZE0.6875"
- MAX O.D.1.375"
- MIN I.D.0.692"
- THICKNESS0.044"
- OAH0.088"
- DEFLECTION AT LOAD0.023"
- LOAD AT DEFLECTION225 - 305 lbs.
- FLAT LOAD375 lbs.
- DESCRIPTIONBelleville Disc Spring
- UNIT OF MEASUREMENTInch (Imperial)
There are no questions for this product.
Popular item in this category
Belleville Disc Spring - 1.5" OD x 0.505" ID x 0.07" Thick x 0.104" OAH - Carbon Steel - 12 Pack
Item #: B2170100
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$14.75

Belleville Disc Spring - 1.375" OD x 0.692" ID x 0.044" Thick x 0.088" OAH - Carbon Steel - 12 Pack
$13.5
- Product Information
- Customer Review
- Product Q&A