Take 15% off your entire order!

Offer applied at checkout

Belleville Disc Spring - 1.5" OD x 0.755" ID x 0.107" Thick x 0.134" OAH - Carbon Steel - 12 Pack

Belleville Disc Spring - 1.5" OD x 0.755" ID x 0.107" Thick x 0.134" OAH - Carbon Steel - 12 Pack

Item #: WBB2170101

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Belleville Disc Spring - 1.5" O.D. x 0.755" I.D. x 0.107" Thick x 0.134" OAH - 1074 Carbon Steel

Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.

Product Specifications

  • BRANDGardner Spring
  • MANUFACTURERS PART NUMBERMB1500-107
  • MATERIAL1074 Carbon Steel
  • FINISHPlain
  • PACKAGE QTY12
  • COUNTRY OF ORIGINMade in USA
  • NOMINAL ROD SIZE0.75"
  • MAX O.D.1.5"
  • MIN I.D.0.755"
  • THICKNESS0.107"
  • OAH0.134"
  • DEFLECTION AT LOAD0.013"
  • LOAD AT DEFLECTION1190 - 1610 lbs.
  • FLAT LOAD2833 lbs.
  • DESCRIPTIONBelleville Disc Spring
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Belleville Disc Spring - 1.875" OD x 0.63" ID x 0.086" Thick x 0.129" OAH - Carbon Steel - 12 Pack

Item #: B2170107

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Belleville Disc Spring - 1.5" OD x 0.755" ID x 0.107" Thick x 0.134" OAH - Carbon Steel - 12 Pack

Belleville Disc Spring - 1.5" OD x 0.755" ID x 0.107" Thick x 0.134" OAH - Carbon Steel - 12 Pack

Item #: WBB2170101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant