Take 15% off your entire order!

Offer applied at checkout

Compression Spring - 0.435 O.D. x .034 Wire Dia. - MBHD - Zinc - USA - Pkg of 10 - Gardner 36139G

Compression Spring - 0.435 O.D. x .034 Wire Dia. - MBHD - Zinc - USA - Pkg of 10 - Gardner 36139G

Item #: WBB2102036

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Spring 36139G Compression Spring - 0.435 OD x 0.034 x 2 , MBHD - Pkg of 10

Utility Compression Springs are perfect for light duty, general purpose applications and as replacement parts. Parts are made from High Carbon Hard Drawn Steel (MBHD) and are Zinc Plated. Utility compression springs are manufactured in accord with ASTM A227 quality standards.

Product Specifications

  • BRANDGardner Spring
  • MANUFACTURERS PART NUMBER36139G
  • OUTSIDE DIAMETER INCHES0.435
  • WIRE DIAMETER INCHES0.034
  • FREE LENGTH INCHES2
  • RATE (lbs/in)2.980
  • MATERIALMBHD (High Carbon Drawn Steel)
  • FINISHZinc Plated
  • ENDSClosed
  • LOAD @ SOLID LBS4.643
  • SOLID HEIGHT INCHES0.442
  • PACKAGE QTY10
  • SPECIFICATIONS METASTM A227
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Compression Spring - 1.125 OD x .0625 Wire Dia. - MBHD - Zinc - USA - Pkg of 2 - Gardner 511C

Item #: B2102230

Not Yet Rated

Usually ships in 2 to 5 days

$8.40

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Compression Spring - 0.435 O.D. x .034 Wire Dia. - MBHD - Zinc - USA - Pkg of 10 - Gardner 36139G

Compression Spring - 0.435 O.D. x .034 Wire Dia. - MBHD - Zinc - USA - Pkg of 10 - Gardner 36139G

Item #: WBB2102036

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant