Take 15% off your entire order!

Offer applied at checkout

Compression Spring - 0.3 O.D. x .045 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36392GS

Compression Spring - 0.3 O.D. x .045 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36392GS

Item #: WBB2101856

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Spring 36392GS Compression Spring - 0.3 OD x 0.045 x 1 , Stainless Steel - Pkg of 5

For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.

Product Specifications

  • BRANDGardner Spring
  • MANUFACTURERS PART NUMBER36392GS
  • OUTSIDE DIAMETER INCHES0.3
  • WIRE DIAMETER INCHES0.045
  • FREE LENGTH INCHES1
  • RATE (lbs/in)34.783
  • MATERIAL302 Stainless Steel
  • FINISHPlain
  • ENDSClosed & Ground
  • FITS HOLE0.313
  • LOAD @ SOLID LBS17.163
  • SOLID HEIGHT INCHES0.518
  • PACKAGE QTY5
  • SPECIFICATIONS METAISI 302, ASTM A313
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Compression Spring - 0.3 O.D. x .045 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36392GS

Compression Spring - 0.3 O.D. x .045 Wire Dia. - 302 SS - Plain - USA - Pkg of 5 - Gardner 36392GS

Item #: WBB2101856

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant