Take 15% off your entire order!

Offer applied at checkout

Compression Spring - 0.36 OD x .042 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36422G

Compression Spring - 0.36 OD x .042 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36422G

Item #: WBB2102124

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $3.71

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Spring 36422G Compression Spring - 0.36 OD x 0.042 x 1 , Music Wire - Pkg of 5

For demanding applications where reliability is essential. Comprehensive selection of sizes in Music Wire and Type 302 Stainless Steel manufactured to rigid standards under strict tolerances. Music Wire parts are Zinc Plated, Stainless Steel plain; ends are closed and ground. High Carbon Steel Music Wire (ASTM A228) parts are able to be cycled repeatedly and can operate at up to 250°F. Type 302 Stainless Steel springs (AISI 302, ASTM A313) offer greater corrosion resistance and perform well at up to 500°F.

Product Specifications

  • BRANDGardner Spring
  • MANUFACTURERS PART NUMBER36422G
  • OUTSIDE DIAMETER INCHES0.36
  • WIRE DIAMETER INCHES0.042
  • FREE LENGTH INCHES1
  • RATE (lbs/in)21.000
  • MATERIALMusic Wire
  • FINISHZinc Plated
  • ENDSClosed & Ground
  • FITS HOLE0.375
  • LOAD @ SOLID LBS13.500
  • SOLID HEIGHT INCHES0.379
  • PACKAGE QTY5
  • SPECIFICATIONS METASTM A228
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Compression Spring - 0.36 OD x .042 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36422G

Compression Spring - 0.36 OD x .042 Wire Dia. - Music Wire - Zinc - USA - Pkg of 5 - Gardner 36422G

Item #: WBB2102124

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant