discount codeFree shipping over 300

Applied at checkout

Wave Spring - Carbon Steel - 1.235" O.D. - 0.961" I.D. - 0.014" Thick - 0.087" H - USA - Pkg of 25

Wave Spring - Carbon Steel - 1.235" O.D. - 0.961" I.D. - 0.014" Thick - 0.087" H - USA - Pkg of 25

Item #: WBB2198334

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $9.50

Save $0.28 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Wave Spring - Carbon Steel - 1.235" O.D. - 0.961" I.D. - 0.014" Thick - 0.087" H - USA - Pkg of 25

Wave Springs may be used to reduce axial end play, particularly in ball bearing applications. Wave Springs offer light to medium loads and are designed for applications where limited deflection is required or available. Between 20% and 80% of available deflection the spring rate for Wave Springs is nearly linear. Deflection ideally should not exceed 80%. Wave Springs expand less during loading than Curved Springs. The number of waves is equal to the number of contact points on one side of the spring. High Carbon Steel parts are made from Commercial 1074-1095, Certified to ASTM-A684

Product Specifications

  • BRANDGardner Spring
  • MANUFACTURERS PART NUMBERMW1235-014
  • OUTSIDE DIAMETER INCHES1.235
  • MATERIAL1074 High Carbon Steel
  • FINISHPlain
  • PACKAGE QTY25
  • COUNTRY OF ORIGINMade in USA
  • THICKNESS0.014"
  • LOAD AT DEFLECTION12-18  lbs
  • OVERALL HEIGHT INCHES0.087
  • UNIT OF MEASUREMENTInch (Imperial)
  • DEFLECTION0.043"
  • INSIDE DIAMETER INCHES0.961
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wave Spring - Carbon Steel - 1.235" O.D. - 0.961" I.D. - 0.014" Thick - 0.087" H - USA - Pkg of 25

Wave Spring - Carbon Steel - 1.235" O.D. - 0.961" I.D. - 0.014" Thick - 0.087" H - USA - Pkg of 25

Item #: WBB2198334

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top