Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screw Products GTR147W - #14 Gutter Screw Ceramic Coated Star Drive, 7"L, White, 205 Pack - USA

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Screw Products GTR147W - #14 Gutter Screw Ceramic Coated Star Drive, 7"L, White, 205 Pack - USA

Item #: WBB1592036

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.95
Product Information
Customer Review
Product Q&A
#14 Gutter Screw GTR147W Ceramic Coated Star Drive, 7"L, White, 250 Count

These Star Drive Gutter Screws make quick and easy work of installing or repairing your gutter system!
Gutter Screw Ceramic Coated Star Drive Screws in brown or white finish, #14 x 7". Use T-30 bit. Conveniently packed in a reusable 250 piece pail.

Product Specifications

    • LENGTH7"
    • SIZE#14
    • HEAD DIAMETER INCHES.425"
    • COUNTRY OF ORIGINMade in USA
    • BRANDScrew Products
    • PACKAGE QUANTITY250
    • DRIVE SIZET30
    • DESCRIPTIONCeramic Coated Star Drive Gutter Screws
    • MANUFACTURERS PART NUMBERGTR147W
    • DRILLING CAPACITY--
    • COLOR / FINISHWhite
    • TYPEGutter Screws
    • PACKAGE WEIGHT (LBS.)13.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed