Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8-16 X 3FT Threaded Rod, B7, Package Of 1
See all 46 items in product family

3/8-16 X 3FT Threaded Rod, B7, Package Of 1

Item #: WBB1631693

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($48.80)

Price: $6.10
Product Information
Customer Review
Product Q&A
3/8-16 X 3FT Threaded Rod, B7, Package Of 1

Headless fasteners threaded on both ends or along the entire length. They are referred to as rods when they are in long pieces, and studs when they are in shorter, precut lengths.

Product Specifications

    • DESCRIPTIONThreaded Rod
    • SIZE3/8-16
    • CONSTRUCTIONB-7 Alloy
    • LENGTH36"
    • TYPENational Coarse
    • COUNTRY OF ORIGINImport
    • FINISHPlain
    • PACKAGE QUANTITY1
    • BRANDGlobal Approved Vendor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!