discount codeFree shipping over 300

Applied at checkout

1/2-13 X 72" Threaded Rod - 316 Stainless Steel

1/2-13 X 72" Threaded Rod - 316 Stainless Steel

Item #: WBB1664487

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Quantity

Popular item in this category

5/8-11 X 72" Threaded Rod -316 Stainless Steel

Usually ships in 2 to 5 days

Not Yet Rated

$39.95

Customers Also Viewed

1/2-13 X 72" Threaded Rod -316 Stainless Steel Pkg Of 1

Stainless Steel Threaded Rods are made from 18-8 stainless steel for long lasting durability. Threads are rolled under high pressure for greater strength. Fits all standard washers and NC and NF nuts. Easy to cut, bend and shape as desired. Use for anchor bolts, "U" bolts, eye bolts, hooks, short threaded studs, tie rod, and tie downs.

Product Specifications

  • FINISH316 Stainless Steel
  • SIZE1/2-13
  • MANUFACTURERS PART NUMBER3trt908c6
  • TENSILE STRENGTH (PSI)Minimum Requirement: 75,000
  • THREADS PER INCH13
  • COARSE OR FINE THREADCoarse
  • INDUSTRIESConstruction, Industrial, Marine
  • CONSTRUCTION316 Stainless Steel
  • MATERIALStainless Steel
  • LENGTH72"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2-13 X 72" Threaded Rod - 316 Stainless Steel

1/2-13 X 72" Threaded Rod - 316 Stainless Steel

Item #: WBB1664487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top