discount codeFree shipping over 300

Applied at checkout

M12-1.75 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

M12-1.75 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

Item #: WBB1664624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.70

Quantity

Popular item in this category

M10-1.5 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

Usually ships in 2 to 5 days

Not Yet Rated

$9.00

Customers Also Viewed

M12-1.75 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

Stainless Steel Threaded Rods are made from 18-8 stainless steel for long lasting durability. Threads are rolled under high pressure for greater strength. Fits all standard washers and NC and NF nuts. Easy to cut, bend and shape as desired. Use for anchor bolts, "U" bolts, eye bolts, hooks, short threaded studs, tie rod, and tie downs.

Product Specifications

  • FINISH18-8 Stainless Steel
  • SIZEM12 x 1.75
  • MANUFACTURERS PART NUMBER3srt12mmx1m
  • TENSILE STRENGTH (PSI)Minimum Requirement: 75,000
  • COARSE OR FINE THREADCoarse
  • INDUSTRIESConstruction, Industrial, Marine
  • MATERIALStainless Steel
  • CONSTRUCTION18-8 Stainless Steel
  • LENGTH1 Meter
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M12-1.75 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

M12-1.75 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

Item #: WBB1664624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top