Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RCL-4 Neoprene Leveling Mount w/ Glide Cup & Leveling Stud - Red
See all 32 items in product family

RCL-4 Neoprene Leveling Mount w/ Glide Cup & Leveling Stud - Red

Item #: WBB250610

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $17.25 ea.
5-9 $15.75 ea.
10+ $14.75 ea.
Product Information
Customer Review
Product Q&A
Accessories
Furnished with 3/8-16 or 1/2-13 tapped holes or studs to accommodate large or small holes in the machinery leg. Neoprene resists oil, oxygen and ozone. Upper plate provides uniform mounting loading. May be bolted directly without leveling for economy. With glide cup, equipment can slide on vinyl floors or short fibre carpet. Max Load 250 LBS. 2-1/4"L x 2-1/4"W x 7/8"H Overall Dimensions.

Product Specifications

    • LENGTH2.25"
    • WIDTH2.25"
    • COLOR FINISHRed
    • BASE DIAMETER2.25"
    • BRANDMason Industries
    • CONSTRUCTIONNeoprene/Steel
    • MANUFACTURERS PART NUMBERRCL-4-250 RED
    • PACKAGE QUANTITY1
    • TYPEMount w/Glide Cup and Leveling Stud
    • UNIT OF MEASUREMENTInch (Imperial)
    • LOAD CAPACITY (LBS.)150 Lbs.
    • HEIGHT0.88"
    • MOUNT HOLE DIAMETER0.38"
    • LOAD CAPACITY RANGE (LBS.)100 - 500 Lbs.
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!