Take 15% off your entire order!

Offer applied at checkout

Silicone Conical Vibration/Shock Absorption Mount - M10 x 1.50 x 40mm Thread - 355 N Max Load

Silicone Conical Vibration/Shock Absorption Mount - M10 x 1.50 x 40mm Thread - 355 N Max Load

Item #: WBB2246263

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Silicone Conical Vibration/Shock Absorption Mount - M10 x 1.50 x 40mm Thread - 355 N Max Load

Silicone vibration / shock absorption mounts (also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers) are frequently used as end-stop bumpers, e.g., for conveyor trolleys. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity of silicone this increases capabilities to extreme temperatures. Offering solutions in the food industry (food refrigeration rooms, bakery ovens) and the medical industry. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.

Product Specifications

  • COLOR FINISHGray
  • BRANDJ.W. Winco
  • DESCRIPTIONConical Vibration/Shock Absorption Mount
  • MANUFACTURERS PART NUMBER256-50-M10-40-55-GR
  • MAX. TEMPERATUREUp to 392° F (200° C)
  • TYPEThreaded
  • MOUNT BODY CONSTRUCTIONMVQ Silicone Natural Rubber
  • THREAD LENGTH40mm
  • THREADED STUD CONSTRUCTIONStainless Steel, Molded In
  • LOAD CAPACITY RANGE (FT. LBS.)250 - 500 Ft. Lbs.
  • COVER PLATE CONSTRUCTIONStainless Steel, Molded In
  • FDA COMPLIANTYes
  • MAX TRAVEL10.7mm
  • CONICAL BASE DIAMETER50mm
  • CONICAL TIP DIAMETER32mm
  • SPRING RATE845 N/mm
  • MOUNT BODY HEIGHT43mm
  • UNIT OF MEASUREMENTMetric
  • LOAD CAPACITY (FT. LBS.)355 Ft. Lbs.
  • THREADM10 x 1.5
  • DUROMETER55
  • SHORE HARDNESS+/- 5°
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Silicone Conical Vibration/Shock Absorption Mount - M10 x 1.50 x 12mm Thread - 355 N Max Load

Item #: B2246265

Not Yet Rated

Usually ships in 1 to 4 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Conical Vibration/Shock Absorption Mount - M10 x 1.50 x 40mm Thread - 355 N Max Load

Silicone Conical Vibration/Shock Absorption Mount - M10 x 1.50 x 40mm Thread - 355 N Max Load

Item #: WBB2246263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant