Take 15% off your entire order!

Offer applied at checkout

Silicone Conical Vibration/Shock Absorption Mount - M8 x 1.25 x 16mm Thread - 171 N Max Load

Silicone Conical Vibration/Shock Absorption Mount - M8 x 1.25 x 16mm Thread - 171 N Max Load

Item #: WBB2246270

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Silicone Conical Vibration/Shock Absorption Mount - M8 x 1.25 x 16mm Thread - 171 N Max Load

Silicone vibration / shock absorption mounts (also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers) are frequently used as end-stop bumpers, e.g., for conveyor trolleys. The silicone rubber used is age-resistant and has an increased working temperature range. Due to the material purity of silicone this increases capabilities to extreme temperatures. Offering solutions in the food industry (food refrigeration rooms, bakery ovens) and the medical industry. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.

Product Specifications

  • COLOR FINISHGray
  • BRANDJ.W. Winco
  • DESCRIPTIONConical Vibration/Shock Absorption Mount
  • MANUFACTURERS PART NUMBER256-32-M8-16-55-GR
  • MAX. TEMPERATUREUp to 392° F (200° C)
  • TYPEThreaded
  • MOUNT BODY CONSTRUCTIONMVQ Silicone Natural Rubber
  • THREAD LENGTH16mm
  • THREADED STUD CONSTRUCTIONStainless Steel, Molded In
  • LOAD CAPACITY RANGE (FT. LBS.)100 - 250 Ft. Lbs.
  • COVER PLATE CONSTRUCTIONStainless Steel, Molded In
  • FDA COMPLIANTYes
  • MAX TRAVEL6.5mm
  • CONICAL BASE DIAMETER32mm
  • CONICAL TIP DIAMETER21mm
  • SPRING RATE668 N/mm
  • MOUNT BODY HEIGHT26mm
  • UNIT OF MEASUREMENTMetric
  • LOAD CAPACITY (FT. LBS.)171 Ft. Lbs.
  • THREADM8 x 1.25
  • DUROMETER55
  • SHORE HARDNESS+/- 5°
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Silicone Conical Vibration/Shock Absorption Mount - M8 x 1.25 x 10mm Thread - 171 N Max Load

Item #: B2246271

Not Yet Rated

Usually ships in 1 to 4 days

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Conical Vibration/Shock Absorption Mount - M8 x 1.25 x 16mm Thread - 171 N Max Load

Silicone Conical Vibration/Shock Absorption Mount - M8 x 1.25 x 16mm Thread - 171 N Max Load

Item #: WBB2246270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant