Machine Leveling Mounts
Availability
Special Price
Type
Brand
Length
Width
Material
Height
Color
Price
Weight Capacity
154 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.50 in
Weight Capacity
1770 lbs
Base Diameter
2.95 in
Thread
5/8-11 in
Height
6.87 in
Weight Capacity
200 Ft. Lbs. lb-ft
Base Diameter
0.59 in
Thread
M4 x 0.7 in
Height
15 mm
Weight Capacity
1000 lbs
Unit of Measurement
Inch (Imperial)
Weight Capacity
830 Ft. Lbs. lb-ft
Base Diameter
2.00 in
Thread
3/8-16 in
Height
0.75 in
Weight Capacity
434 Ft. Lbs. lb-ft
Base Diameter
1.56 in
Thread
3/8-16 in
Height
1.00 in
Weight Capacity
183 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
5/16-18 in
Height
0.75 in
Weight Capacity
75 Ft. Lbs. lb-ft
Base Diameter
0.31 in
Thread
M3 x 0.6 in
Height
8 mm
Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread
Weight Capacity
924 Ft. Lbs. lb-ft
Base Diameter
1.18 in
Thread
M8 x 1.25 in
Height
20 mm
Weight Capacity
198 Ft. Lbs. lb-ft
Base Diameter
0.59 in
Thread
M4 x 0.7 in
Height
10 mm
Weight Capacity
804 Ft. Lbs. lb-ft
Base Diameter
2.00 in
Thread
3/8-16 in
Height
0.75 in
Weight Capacity
140 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.75 in
Leveling Foot W/Plastic Cap, 1/2-13 x 3.93" Stud, 1.57" Base Dia, 4.49"H, 1800 Lbs. Cap, 304 SS
Weight Capacity
1800 lbs
Base Diameter
1.57 in
Thread
1/2-13 in
Height
4.49 in
Base Diameter
5.00 in
Height
1.25 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Threaded - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco 41-80-1/2X13-75-D3-SK
Weight Capacity
4500 lbs
Base Diameter
3.15 in
Thread
1/2-13 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Threaded - 2700 Lbs. Capacity - 1.57" Base Dia. - J.W. Winco 41-40-3/8X16-75-D1-S
Weight Capacity
2700 lbs
Base Diameter
1.57 in
Thread
3/8-16 in
Unit of Measurement
Inch (Imperial)
Weight Capacity
500 Ft. Lbs. lb-ft
Base Diameter
1.97 in
Thread
M10 x 1.5 in
Height
1.97 in
Leveling Mount w/ Bolt - Steel - 1/2-13 x 2" Bolt - 1-7/8" Dia. x 3-1/8" H - 5000 Lb. Capacity
Weight Capacity
5000 lbs
Base Diameter
1.88 in
Thread
1/2-13 in
Height
3.13 in
Leveling Mount, 5/16-18 x 2" Thread Length , 1.25" Base Dia, 2.88"H, 2300 Lbs. Load Cap - USA
Weight Capacity
2300 lbs
Base Diameter
1.25 in
Thread
5/16-18 in
Height
2.88 in
Leveling Mount w/ Bolt - Steel - 5/8-11 x 2" Bolt - 2-1/2" Dia. x 3-1/4" H - 6000 Lb. Capacity
Weight Capacity
20000 lbs
Base Diameter
2.50 in
Thread
5/8-11 in
Height
3.25 in
Standard Metric Leveling Mount - Steel - M8 x 1.25 Thread - 26mm Dia. x 18mm H - 450 Kg Capacity
Weight Capacity
1000 lbs
Base Diameter
26mm in
Thread
M8 x 1.25 in
Height
18 mm
J.W. Winco 10N2SNS SNSM-1.25-M10-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud
Weight Capacity
400 lbs
Base Diameter
2.25 in
Height
0.88 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Threaded - 1575 Lbs. Capacity - 1.57" Base Dia. - J.W. Winco 40-40-3/8X16-125-A0-SK
Weight Capacity
1575 lbs
Base Diameter
1.57 in
Thread
3/8-16 in
Unit of Measurement
Inch (Imperial)
Metric Leveling Mount w/ Bolt - Steel - M10 x 51mm Bolt - 32mm Dia. x 73mm H - 1701 Kg Capacity
Weight Capacity
3750 lbs
Base Diameter
32mm in
Thread
M10 x 1.5 in
Height
73 mm
Leveling Foot - Tapped - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco 41-80-3/4X10-45-D0-X
Weight Capacity
4500 lbs
Base Diameter
3.15 in
Thread
3/4-10 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Threaded - 3150 Lbs. Capacity - 1.97" Base Dia. - J.W. Winco 41-50-1/2X13-75-D3-SK
Weight Capacity
3150 lbs
Base Diameter
1.97 in
Thread
1/2-13 in
Unit of Measurement
Inch (Imperial)
Leveling Foot - Threaded - 3150 Lbs. Capacity - 2.36" Base Dia. - J.W. Winco 41-60-3/8X16-75-D0-SK
Weight Capacity
3150 lbs
Base Diameter
2.36 in
Thread
3/8-16 in
Unit of Measurement
Inch (Imperial)
Leveling Mount, 1/4-20 x 1.25" Thread Length , 1" Base Dia, 1.95"H, 1000 Lbs. Load Cap - Made In USA
Weight Capacity
1000 lbs
Base Diameter
1.00 in
Thread
1/4-20 in
Height
1.95 in
Base Diameter
6.25 in
Height
1.60 in
Unit of Measurement
Inch (Imperial)
Weight Capacity
2000 lbs
Base Diameter
3.86 in
Height
7.38 in
Unit of Measurement
Inch (Imperial)
Weight Capacity
273 Ft. Lbs. lb-ft
Base Diameter
1.25 in
Thread
5/16-18 in
Height
1.00 in
Weight Capacity
364 Ft. Lbs. lb-ft
Base Diameter
1.57 in
Thread
M8 x 1.25 in
Height
1.57 in
Weight Capacity
300 Ft. Lbs. lb-ft
Base Diameter
1.50 in
Thread
3/8-16 in
Height
1.00 in
Weight Capacity
500 Ft. Lbs. lb-ft
Base Diameter
1.56 in
Thread
3/8-16 in
Height
1.00 in
J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.69" H, 364 Max Load, 253-50-3/8X16-31.8-55
Weight Capacity
364 Ft. Lbs. lb-ft
Base Diameter
1.97 in
Thread
3/8-16 in
Height
1.69 in
Weight Capacity
1166 Ft. Lbs. lb-ft
Base Diameter
1.00 in
Thread
1/4-20 in
Height
0.50 in
Weight Capacity
15000 lbs
Height
3.00 in
Unit of Measurement
Inch (Imperial)
Weight Capacity
2000 lbs
Base Diameter
3.86 in
Height
5.38 in
Unit of Measurement
Inch (Imperial)
Leveling Mount w/o Bolt Holes, 3/4-10 x 8" Stud, 4.33" Base Dia, 9.663"H, 7500 Lbs. Load Cap - USA
Weight Capacity
7500 lbs
Base Diameter
4.33 in
Thread
3/4-10 in
Height
9.66 in
Weight Capacity
79 Ft. Lbs. lb-ft
Base Diameter
0.79 in
Thread
M6 x 1.0 in
Height
0.59 in
Weight Capacity
2000 lbs
Base Diameter
3.86 in
Height
5.38 in
Unit of Measurement
Inch (Imperial)