Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunnex Anti-Vibration Mount - 1/2-13x6 Bolt Zinc-Plated Steel - Made In USA
See all 8 items in product family

Sunnex Anti-Vibration Mount - 1/2-13x6 Bolt Zinc-Plated Steel - Made In USA

Item #: WBB553091

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $32.95 ea.
5-9 $29.95 ea.
10+ $27.95 ea.
Product Information
Customer Review
Product Q&A
Sunnex Anti-Virbration Mount - 1/2-13x6 Bolt Zinc-Plated Steel

This Machine Mount is ideal for use in food and chemical processing as well as other applications where vibration isolation is a concern. Sunnex machine mounts have no hidden pockets where dirt and moisture can collect, making them ideal for applications where equipment is constantly being cleaned or where corrosion of steel leveling mounts may be a problem.
  • Corrosive resistant design
  • Swivel up to +/- 7.5° for added flexibility
  • High-grade materials

Product Specifications

    • BASE DIAMETER3.86"
    • BASE HEIGHT1.38"
    • BRANDSunnex Mounts
    • CONSTRUCTIONZinc-Plated Steel
    • MANUFACTURERS PART NUMBER103256ZP
    • UNIT OF MEASUREMENTInch (Imperial)
    • LEVELING BOLT LENGTH6
    • LOAD CAPACITY (LBS.)2000 Lbs.
    • LEVELING BOLT DIAMETER1/2-13
    • HEIGHT7.38"
    • LOAD CAPACITY RANGE (LBS.)1000 - 2500 Lbs.
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!