discount codeFree shipping over 300

Applied at checkout

Sunnex Anti-Vibration Mount - 3/4-10x6 Bolt Stainless Steel - Made In USA

Sunnex Anti-Vibration Mount - 3/4-10x6 Bolt Stainless Steel - Made In USA

Item #: WBB553094

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Quantity Discount

  • Buy 1-4 $61.95 ea.
  • Buy 5-9 $56.95 ea.
  • Buy 10+ $52.95 ea.

Quantity

Popular item in this category

Sunnex Anti-Vibration Mount - 3/4-10x4 Bolt Stainless Steel - Made In USA

Usually ships in 7 to 10 days

Not Yet Rated

$56.95

Customers Also Viewed

Sunnex Anti-Virbration Mount - 3/4-10x6 Bolt Stainless Steel

This Machine Mount is ideal for use in food and chemical processing as well as other applications where vibration isolation is a concern. Sunnex machine mounts have no hidden pockets where dirt and moisture can collect, making them ideal for applications where equipment is constantly being cleaned or where corrosion of steel leveling mounts may be a problem.
  • Corrosive resistant design
  • Swivel up to +/- 7.5° for added flexibility
  • High-grade materials

Product Specifications

  • BASE DIAMETER3.86"
  • BASE HEIGHT1.56"
  • BRANDSunnex Mounts
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER103276SS
  • UNIT OF MEASUREMENTInch (Imperial)
  • LOAD CAPACITY RANGE (LBS.)1000 - 2500 Lbs.
  • LEVELING BOLT DIAMETER3/4-10
  • LEVELING BOLT LENGTH6
  • LOAD CAPACITY (LBS.)2000 Lbs.
  • COUNTRY OF ORIGINMade in USA
  • HEIGHT7.38"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunnex Anti-Vibration Mount - 3/4-10x6 Bolt Stainless Steel - Made In USA

Sunnex Anti-Vibration Mount - 3/4-10x6 Bolt Stainless Steel - Made In USA

Item #: WBB553094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top