discount codeFree shipping over 300

Applied at checkout

Sunnex FDA Hygienic Mount - 3/4-10x8.5 2200 lb Capacity

Sunnex FDA Hygienic Mount - 3/4-10x8.5 2200 lb Capacity

Item #: WBB553070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Quantity Discount

  • Buy 1-4 $94.95 ea.
  • Buy 5-9 $87.95 ea.
  • Buy 10+ $80.95 ea.

Quantity

Popular item in this category

Sunnex FDA Hygienic Mount - 3/4-10x8.5 1100 lb Capacity

Usually ships in 7 to 10 days

Not Yet Rated

$86.95

Customers Also Viewed

Sunnex FDA Hygienic Mount - 3/4-10x8.5 2200 lb Capacity

This hygienic stainless mount by Sunnex meet all FDA and USDA requirements for food and drug processing equipment. A special rubber vulcanized to the housing produces a completely hygienic seal. In addition the ANSI 304 stainless steel provides high corrosion resistance. A full range of motion from a 10° pivot provides secure footing and complete vibration control.
  • 304 SS for high chemical resistance
  • Wide temperature range: -4 to 212°F
  • 10° swivel for increased stability
  • Thread casing eliminates contamination
  • Thread casing functions as a lock-nut

Product Specifications

  • LENGTH8.50"
  • BASE DIAMETER3.15"
  • BASE HEIGHT1.22"
  • BRANDSunnex Mounts
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBERH803A3485R3435
  • TYPEFDA Hygienic
  • HEIGHT9.72"
  • UNIT OF MEASUREMENTInch (Imperial)
  • LOAD CAPACITY RANGE (LBS.)1000 - 2500 Lbs.
  • LOAD CAPACITY (LBS.)2200 Lbs.
  • THREAD3/4-10
  • CASTING HEIGHT3.50"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunnex FDA Hygienic Mount - 3/4-10x8.5 2200 lb Capacity

Sunnex FDA Hygienic Mount - 3/4-10x8.5 2200 lb Capacity

Item #: WBB553070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top