discount codeFree shipping over 300

Applied at checkout

Sunnex Leveling Mount - 1/2-13x4 Bolt w/ 80mm Base - Made In USA

Sunnex Leveling Mount - 1/2-13x4 Bolt w/ 80mm Base - Made In USA

Item #: WBB553076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.90

Quantity Discount

  • Buy 1-4 $8.90 ea.
  • Buy 5-9 $8.20 ea.
  • Buy 10+ $7.60 ea.

Quantity

Customers Also Viewed

Sunnex Leveling Mount - 1/2-13x4 Bolt

Sunnex LN-Series nylon leveling mounts support any type of machinery and equipment, from packaging machinery to office furniture. These mounts provide fast, easy, and precise leveling of all types of machinery and equipment. Includes 80mm nylon plastic base and zinc-plated bolt.
  • Fast, easy, and precise leveling of all types of machines and equipment
  • Wide variety of configurations
  • Self-aligning without sacrificing stability
  • No cementing or bolting needed
  • Electrically non-conductive
  • Flexible, non-scuff or scratch-resistant
  • Cost-effective options
  • +/- 20° range of motion available

Product Specifications

  • LENGTH4.00"
  • WIDTH3.15"
  • BRANDSunnex Mounts
  • CONSTRUCTIONZinc-Plated Steel w/ Nylon Plastic Base
  • MANUFACTURERS PART NUMBERS1/2X4Z and S80BNY
  • UNIT OF MEASUREMENTMetric
  • LOAD CAPACITY RANGE (LBS.)1000 - 2500 Lbs.
  • LEVELING BOLT DIAMETER1/2-13
  • LOAD CAPACITY (LBS.)1500 Lbs.
  • HEIGHT5.20"
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunnex Leveling Mount - 1/2-13x4 Bolt w/ 80mm Base - Made In USA

Sunnex Leveling Mount - 1/2-13x4 Bolt w/ 80mm Base - Made In USA

Item #: WBB553076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top