discount codeFree shipping over 300

Applied at checkout

Sunnex Plate Mounted Leveling Caster - 1000 lb Capacity

Sunnex Plate Mounted Leveling Caster - 1000 lb Capacity

Item #: WBB553081

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stud Mounted
  • Plate Mounted

Plate Mounted

  • SELECT
  • 300 Lbs.
  • 600 Lbs.
  • 1000 Lbs.

1000 Lbs.

Price: $81.95

Quantity Discount

  • Buy 1-4 $81.95 ea.
  • Buy 5-9 $75.95 ea.
  • Buy 10+ $69.95 ea.

Quantity

Popular item in this category

Sunnex Plate Mounted Leveling Caster - 600 lb Capacity

Usually ships in 7 to 10 days

Not Yet Rated

$71.95

Customers Also Viewed

Sunnex Plate Mounted Leveling Caster - 1000 lb Capacity

This Level Caster Product fits every mounting requirement neatly into one package; offering the functionality of three products for the price of just one. The Level Caster incorporates a high-grade nylon wheel for easy movement, a mount for precise leveling, and a rubber pad for anti-vibration control.
  • Anti-vibration control, NBR pad
  • Easy hand leveling adjustment
  • 360° freedom of motion
  • Die-cast aluminum frame
  • Dual mounting designs
  • High quality nylon wheel

Product Specifications

  • BRANDSunnex Mounts
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERSLC-1000P
  • TYPEPlate Mounted
  • UNIT OF MEASUREMENTInch (Imperial)
  • LOAD CAPACITY RANGE (LBS.)500 - 1000 Lbs.
  • LOAD CAPACITY (LBS.)1000 Lbs.
  • COUNTRY OF ORIGINImport
  • HEIGHT4.88"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunnex Plate Mounted Leveling Caster - 1000 lb Capacity

Sunnex Plate Mounted Leveling Caster - 1000 lb Capacity

Item #: WBB553081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top