discount codeFree shipping over 300

Applied at checkout

Sunnex Stud Mounted Leveling Caster - 300 lb Capacity

Sunnex Stud Mounted Leveling Caster - 300 lb Capacity

Item #: WBB553084

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stud Mounted
  • Plate Mounted

Stud Mounted

  • SELECT
  • 300 Lbs.
  • 600 Lbs.
  • 1000 Lbs.

300 Lbs.

Price: $49.95

Quantity Discount

  • Buy 1-4 $49.95 ea.
  • Buy 5-9 $45.95 ea.
  • Buy 10+ $41.95 ea.

Quantity

Popular item in this category

Sunnex Plate Mounted Leveling Caster - 300 lb Capacity

Usually ships in 7 to 10 days

Not Yet Rated

$49.95

Customers Also Viewed

Sunnex Stud Mounted Leveling Caster - 300 lb Capacity

This Level Caster Product fits every mounting requirement neatly into one package; offering the functionality of three products for the price of just one. The Level Caster incorporates a high-grade nylon wheel for easy movement, a mount for precise leveling, and a rubber pad for anti-vibration control.
  • Anti-vibration control, NBR pad
  • Easy hand leveling adjustment
  • 360° freedom of motion
  • Die-cast aluminum frame
  • Dual mounting designs
  • High quality nylon wheel

Product Specifications

  • BRANDSunnex Mounts
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERSLC-300S
  • TYPEStud Mounted
  • UNIT OF MEASUREMENTInch (Imperial)
  • LOAD CAPACITY RANGE (LBS.)100 - 500 Lbs.
  • THREADM12 x 1.75
  • LOAD CAPACITY (LBS.)300 Lbs.
  • HEIGHT3.27"
  • COUNTRY OF ORIGINImport
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gustav

    Date: October 02, 2014

    Great casters good price
    Your review:
    fantastic leveling casters
    Pros:
    weight limit, value
    Cons:
    none
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunnex Stud Mounted Leveling Caster - 300 lb Capacity

Sunnex Stud Mounted Leveling Caster - 300 lb Capacity

Item #: WBB553084

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top