Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J.W. Winco, Vibration Isolation Mounts Cylindrical Type, .79", 69.688 Max Load

Rollover image to zoom in

Click image to enlarge

See all 402 items in product family

J.W. Winco, Vibration Isolation Mounts Cylindrical Type, .79", 69.688 Max Load

Item #: WBB1121205

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $3.14 ea.
5-9 $2.89 ea.
10+ $2.68 ea.
Product Information
Customer Review
Product Q&A
J.W. Winco, Vibration Isolation Mounts, Cylindrical Type,.79", 69.688

Vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps.These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.

Product Specifications

    • COLOR FINISHBlack
    • BASE DIAMETER0.79"
    • BRANDJ.W. Winco
    • MANUFACTURERS PART NUMBER451-20-25-M6-SS-55
    • SPRING RATE286 Ft. Lbs./In.
    • STUD LENGTH0.71"
    • DUROMETER55
    • MAX TRAVEL0.25"
    • HEIGHT0.98"
    • COUNTRY OF ORIGINImport
    • LOAD CAPACITY (FT. LBS.)69 Ft. Lbs.
    • UNIT OF MEASUREMENTInch (Imperial)
    • TAPPED INSERTS/THREADED STUDS304 Series Stainless Steel
    • COVER PLATE CONSTRUCTION304 Series Stainless Steel
    • LOAD CAPACITY RANGE (FT. LBS.)0 - 100 Ft. Lbs.
    • BODY MOUNTNatural rubber (NR), Vulcanized
    • THREADM6 x 1.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed