Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Floor Mount Seismic & Wind Vibration Isolator - 8-3/4"L x 2-1/2"W Orange
See all 8 items in product family

Floor Mount Seismic & Wind Vibration Isolator - 8-3/4"L x 2-1/2"W Orange

Item #: WBB250553

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $140.95 ea.
5-9 $129.95 ea.
10+ $119.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Type SLR restrained spring mount gives the same efficient control of structurally transmitted noise and vibration as do our other types of spring isolators, but with limited movement. Equipment is restrained to less than 1/8" movement in any direction, reducing damage caused by conditions that would otherwise move equipment excessively, such as extreme wind loads or seismic events. Max Load 35-75 LBS. 8-3/4"L x 2-1/2"W x 5-1/8"H Overall Dimensions.

Product Specifications

    • LENGTH8.75"
    • WIDTH2.50"
    • COLOR FINISHOrange
    • BRANDMason Industries
    • CONSTRUCTIONNeoprene/Spring
    • MANUFACTURERS PART NUMBERSLR-A-75
    • PACKAGE QUANTITY1
    • TYPEMultiple Spring Floor Mount
    • TOP SCREW/ROD DIAMETER3/8 x 1"
    • HEIGHT5.13"
    • COUNTRY OF ORIGINImport
    • MAXIMUM DEFLECTION1.50"
    • UNIT OF MEASUREMENTInch (Imperial)
    • LOAD CAPACITY (LBS.)75 Lbs.
    • MOUNT HOLE DIAMETER0.38"
    • LOAD CAPACITY RANGE (LBS.)0 - 100 Lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!