Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Natural Rubber Load Bearing Pad - 8"L x 8"W x 1"H
See all 4 items in product family

Natural Rubber Load Bearing Pad - 8"L x 8"W x 1"H

Item #: WBB250520

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $70.95 ea.
5-9 $64.95 ea.
10+ $59.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Bridge Bearing quality Natural Rubber isolation pad is used when higher load capacities are required. Designed to deflect 1/8" at maximum load. Max Load 16000 LBS. 8"L x 8"W x 1"H Overall Dimensions.

Product Specifications

    • LENGTH8.00"
    • WIDTH8.00"
    • COLOR FINISHBlack
    • BRANDMason Industries
    • CONSTRUCTIONNatural Rubber
    • MANUFACTURERS PART NUMBERBBNR8X8
    • PACKAGE QUANTITY1
    • TYPEBridge Bearing Pad
    • HEIGHT1.00"
    • COUNTRY OF ORIGINImport
    • MAXIMUM DEFLECTION0.13"
    • UNIT OF MEASUREMENTInch (Imperial)
    • LOAD CAPACITY (LBS.)16000 Lbs.
    • LOAD CAPACITY RANGE (LBS.)5000+ Lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!