Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Orange
See all 16 items in product family

Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Orange

Item #: WBB250567

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $52.95 ea.
5-9 $48.95 ea.
10+ $45.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Steel spring reduces vibration transmissions most efficiently as performance improves with larger deflections. Spring deflections are 2 - 6 times better than the rubber products. Hangers have LDS Rubber cups under the springs and a projecting rubber bushing prevent sound transmission, even if hanger rods are not perfectly centered. Max Load 35-75 LBS. 2-3/4"L x 3-3/4"W x 5-3/4"H Overall Dimensions.

Product Specifications

    • LENGTH2.75"
    • WIDTH3.75"
    • COLOR FINISHOrange
    • BRANDMason Industries
    • CONSTRUCTIONRubber/Spring
    • MANUFACTURERS PART NUMBERHS-A-75
    • PACKAGE QUANTITY1
    • TYPESpring Hanger Mount
    • TOP SCREW/ROD DIAMETER5/8"
    • HEIGHT5.75"
    • COUNTRY OF ORIGINImport
    • MAXIMUM DEFLECTION1.50"
    • UNIT OF MEASUREMENTInch (Imperial)
    • LOAD CAPACITY (LBS.)75 Lbs.
    • LOAD CAPACITY RANGE (LBS.)0 - 100 Lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!