Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FS-Curtis

Model # :WBB2193440

MPN #: FCT07C75V8S-A3L1XX

FS-Curtis FCT07C75V8S-A3L1XX, 7.5 HP, Two-Stage Comp., 80 Gal, Vert., 175 PSI, 24.2CFM, 3-Phase 230V

Product Description
FS-Curtis FCT07C75V8S-A3L1XX, 7.5 HP, Two-Stage Comp., 80 Gal, Vert., 175 PSI, 24.2CFM, 3-Phase 230V

CT Series standard package - These reciprocating compressors combine our signature performance and reliability with a simple industrial design, making them the most rugged and affordable compressors in their category.

Features:

  • 100% Cast-iron cylinders, cylinder heads connecting rods, and high pressure pistons
  • Two-stage cast-iron pump is significantly more durable than pumps with aluminum components
  • Deep-finned cast-iron cylinders and heads for cooler operation
  • Industry-leading cast-iron cylinders and high-pressure pistons for extreme durability
  • Ductile iron crankshaft is stronger, more corrosion-resistant and less likely to break quality components – Built to last for superior compressor life
  • High-flow, heavy-duty stainless steel channel valve system delivers more cfm per horsepower
  • Precision-fit, industrial-grade main roller bearings support all rotating parts for longer pump life
  • Robust intercooler increases compressor efficiency
  • Oil level sight glass is conveniently located for easy monitoring
  • Metal intake filter/silencer is superior to plastic
  • Value-minded industrial design – robust performance at a lower cost
  • Provides higher pressures and longer life than single-stage pumps
  • Follows the same world-class quality design standards as other FS-Curtis products
  • Slow turning pump increases pump life
  • Robust design sets the CT Series apart from comparable entry-level models


PRICE
$4,049.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width27 in
Height74 in
Weight573 lbs
Tank Size80 gal
Tank Outlet1/2"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Phase3
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberFCT07C75V8S-A3L1XX
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandFS-Curtis
CFM24.2 CFM
Horsepower7.5 HP
ColorCurtis Green
After CoolerNo
Voltage230 V
Air FilterNo

Warranty

Warranty1 Year Factory Warranty extends to 2 Years w/ FS-Curtis maintenance products

Compliance & Certifications

CertificationsASME Certified