Cam & Groove Gaskets
Availability
Brand
Package Quantity
Material
Color
Price
Color
Black
Material
Buna-N
Color
Black
Material
Buna-N
Color
Red
Material
Silicone
Temperature Range
-85 to 450 () °F
Inside Dimensions
2.00"
Color
Black
Material
Buna-N
Temperature Range
-40 to 250 () °F
Inside Dimensions
4.00"
Color
Red
Material
Silicone
Temperature Range
-85 to 450 () °F
Inside Dimensions
1.62"
Color
Black
Material
Viton
Temperature Range
-15 to 400 () °F
Inside Dimensions
1.62"
Color
Black
Material
Viton
Temperature Range
-15 to 400 () °F
Inside Dimensions
3.00"
Color
Black
Material
Buna-N
Temperature Range
-40 to 250 () °F
Inside Dimensions
2.00"
Color
Black
Material
EPDM
Temperature Range
-60 to 300 () °F
Inside Dimensions
3.00"
Color
Black
Material
EPDM
Temperature Range
-60 to 300 () °F
Inside Dimensions
1.62"
Color
Black
Material
EPDM
Temperature Range
-60 to 300 () °F
Inside Dimensions
2.00"
Color
Black
Material
Buna-N
Temperature Range
-40 to 250 () °F
Inside Dimensions
3.00"
Color
Black
Material
Buna-N
Color
Black
Material
Buna-N
Color
Black
Material
Buna-N
Color
Black
Material
Viton
Temperature Range
-15 to 400 () °F
Inside Dimensions
2.00"