x

Take 15% off your entire order!

Offer applied at checkout

Fellowes® Fusion™ 120 Paper Cutter, 12" Cutting Length - Pkg Qty 2

Fellowes® Fusion™ 120 Paper Cutter, 12" Cutting Length - Pkg Qty 2

Item #: WBB675724

(6)

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.95 ea.

Price: $93.90 / Pkg of 2

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fellowes® 12 in. Fusion™ Paper Cutter

Full size SafeCut™ safety shield protects user during cutting process. Quality stainless steel blade cuts up to 10 sheets (20lb paper) at one time. Foldable pre-assembled SafeCut™ Guard makes set-up and storage quick, easy, and safe. Maximum 12" cutting width; solid base with integrated non-skid feet. Cutting guides for various paper sizes, photos, and angled cuts. Variable paper clamp ensures cutting precision. Carry handle for portable ease.

  • WIDTH INCHES 8-1/2
  • DEPTH INCHES 22-3/4
  • HEIGHT INCHES 3-1/4
  • COLOR FINISH Black/Silver
  • BRAND Fellowes
  • CONSTRUCTION Plastic, Metal
  • DESCRIPTION Fusion™ Paper Cutter
  • MANUFACTURERS PART NUMBER 5410802
  • PACKAGE QUANTITY 1
  • SHEET CAPACITY 10
  • TYPE Guillotine Paper Cutters
  • LIMITED WARRANTY 2 Years
  • APPLICATION Small Office
  • NUMBER OF BLADES 1
  • CUTTING LENGTH 12"
Customer Review

4.0

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 04, 2018

    Very disappointed
    Your review:
    I bought this thinking it would make my life easier but instead it made it worse. Doesn't cut well at all. Everything is off. I am so disappointed and angry because I really could've used the money for something better. All I can say is don't buy it you will regret it.
  • Reviewer: Anonymous

    Date: December 02, 2017

    Good Cutter
    Your review:
    I bought this at a Black Friday sale to replace an older sliding cutter whose blade got dull. First time I got a guillotine-style cutter for home. I was surprised at the size of the box, but once I got it out, it made sense. Smaller than the office ones I've seen and used, but perfectly suited for home. Cuts well, and hopefully it continues to do so for years. The only question I have, and I'll probably seek a forum for the answer, or just measure myself, is whether the guide marking for photos should be aligned so the paper is lined up with the inside or outside of the markings. It makes a difference since those markings are 1/8" thick
  • Reviewer: Anonymous

    Date: February 10, 2016

    Fellowes Paper Cutter
    Your review:
    Excellent paper cutter. Easy to use, a little stiff to lift the bar but other than that it makes my day easier because there is a lot of paper cutting involved. Precise cut.
  • Reviewer: Anonymous

    Date: September 29, 2015

    Paper Cutter
    Your review:
    Good product for the money. Does not perform too well wth close to 10 sheets though.
  • Reviewer: Anonymous

    Date: April 17, 2015

    Quality Guillotine for Small Office!
    Your review:
    At about 4 weeks ago we purchased a Fellowes A4 Fusion Guillotine from Shredders Direct an Online Fellowes Reseller. It arrived the net day and we started using it straight away to get our presentations ready for all person company meeting. We found the guillotine to have an excellent cut and it was really easy to use cutting the paper in one swoop. The only thing I would say is we probably needed a guillotine that did 20 sheets at once instead of 10 just for a slightly speeder experience so we are thinking of getting the next model up the Fellowes Stellar A4 Guillotine.
  • Reviewer: Anonymous

    Date: September 29, 2014

    Fusion A4 Guillotine
    Your review:
    The Fusion A4 Guillotine is well made, compact, and easy to use. Construction is excellent - it is about 50% smaller than most equivalent items. My best purchase ever, at a competitive price.
Product Q & A

There are no questions for this product.

Popular item in this category

Fellowes® Electron™ 180 Rotary Trimmer - Pkg Qty 4

Item #: B675729

(7)

Usually ships in 7 to 10 days

$243.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fellowes® Fusion™ 120 Paper Cutter, 12" Cutting Length - Pkg Qty 2

Fellowes® Fusion™ 120 Paper Cutter, 12" Cutting Length - Pkg Qty 2

Item #: WBB675724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant