
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Fellowes® 15 in. Plasma™ Paper Cutter
Full size SafeCut™ safety shield protects user during cutting process. Heavy-duty stainless steel blade cuts up to 40 sheets (20lb paper) at a time. Foldable pre-assembled SafeCut™ Guard makes set-up and storage quick, easy, and safe. Maximum 15" cutting width; solid metal base with non-skid feet. Cutting guides for various paper sizes, photos, and angled cuts. Automatic locking paper clamp ensures cutting precision. Carry handle for portable ease. Adjustable back edge guide ensures precise repetitive cutting without realignment.
Full size SafeCut™ safety shield protects user during cutting process. Heavy-duty stainless steel blade cuts up to 40 sheets (20lb paper) at a time. Foldable pre-assembled SafeCut™ Guard makes set-up and storage quick, easy, and safe. Maximum 15" cutting width; solid metal base with non-skid feet. Cutting guides for various paper sizes, photos, and angled cuts. Automatic locking paper clamp ensures cutting precision. Carry handle for portable ease. Adjustable back edge guide ensures precise repetitive cutting without realignment.
- WIDTH INCHES 14-1/2
- DEPTH INCHES 27
- HEIGHT INCHES 5
- COLOR FINISH Black/Silver
- BRAND Fellowes
- CONSTRUCTION Plastic, Metal
- DESCRIPTION Plasma Paper Cutter
- MANUFACTURERS PART NUMBER 5411002
- PACKAGE QUANTITY 1
- SHEET CAPACITY 40
- TYPE Guillotine Paper Cutters
- LIMITED WARRANTY 2 Years (Machine), 10 Years (Blade)
- APPLICATION Large Office
- NUMBER OF BLADES 1
- CUTTING LENGTH 15"
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: September 01, 2017
-
Reviewer: Anonymous
Date: January 31, 2017
Your review:
I asked for this and received this for Christmas and was super excited to cut paper! I am a paper crafter and precise measurements are extremely important. This was very disappointing to use. There are no continuous grid lines on the table and the paper is not accurately cut. The magnetic removable guide does not always stay straight when locked into place, and there is no way to see if it is straight without a grid line on the base table.
Product Q & A
There are no questions for this product.
Popular item in this category
Fellowes® Plasma™ 180 Paper Cutter, 18" Cutting Length
Item #: B675748
Usually ships in 7 to 10 days
$234.95

Fellowes® Plasma™ 150 Paper Cutter, 15" Cutting Length
$205.95
- Product Information
- Customer Review
- Product Q&A
- Accessories