x

Take 15% off your entire order!

Offer applied at checkout

Fellowes® Plasma™ 180 Paper Cutter, 18" Cutting Length

Fellowes® Plasma™ 180 Paper Cutter, 18" Cutting Length

Item #: WBB675748

(6)

Enter zip code for delivery date estimate

Shipping to 10465 change

$404.99 up to 42% OFF

Price: $234.95

Save $11.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fellowes® 18 in. Plasma™ Paper Cutter

Full size SafeCut™ safety shield protects user during cutting process. Heavy-duty stainless steel blade cuts up to 40 sheets (20lb paper) at a time. Foldable pre-assembled SafeCut™ Guard makes set-up and storage quick, easy, and safe. Maximum 18" cutting width; solid metal base with non-skid feet. Cutting guides for various paper sizes, photos, and angled cuts. Automatic locking paper clamp ensures cutting precision. Carry handle for portable ease. Adjustable back edge guide ensures precise repetitive cutting without realignment.

  • WIDTH INCHES 14-7/16
  • DEPTH INCHES 30-1/8
  • HEIGHT INCHES 4-3/4
  • COLOR FINISH Black/Silver
  • BRAND Fellowes
  • CONSTRUCTION Plastic, Metal
  • DESCRIPTION Plasma™ Paper Cutter
  • MANUFACTURERS PART NUMBER 5411102
  • PACKAGE QUANTITY 1
  • SHEET CAPACITY 40
  • TYPE Guillotine Paper Cutters
  • LIMITED WARRANTY 2 Years (Machine), 10 Years (Blade)
  • APPLICATION Large Office
  • NUMBER OF BLADES 1
  • CUTTING LENGTH 18"
Customer Review

4.0

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 07, 2019

    Good guillotine
    Your review:
    This is my second Fellowes guillotine, the first one being a Fusion A4. I needed a guillotine that could cut booklets. The cutting is very good. My only issue with the product (as with the first guillotine): the silver paint and paper guides wear off very, very fast. Backside of cut paper even gets stained. Is there really no coating more durable????
  • Reviewer: Anonymous

    Date: January 12, 2018

    Ce produit nous donne entière satisfaction
    Your review:
    Nous avons acheté ce produit et nous sommes pleinement satisfait.
  • Reviewer: Anonymous

    Date: February 29, 2016

    Basically Good
    Your review:
    It's a good machine and reasonably easy to use but with so many products a good design is spoilt by a simple, inexpensive design fault. The locking device of the paper guide is too flimsy and does not hold the paper straight or at 90 degrees to the base. Making it a little longer with a locking mechanism that works and holds it firm would make it absolutely first class.
  • Reviewer: Anonymous

    Date: December 16, 2015

    A safe replacement
    Your review:
    I purchased this for our school's main workroom.
  • Reviewer: Anonymous

    Date: January 12, 2015

    Bad Quality Blades
    Your review:
    We don't even have our Plasma A3 Guillotine for a full year now and the blade is totally bended. This is without exceeding the maximum amount of papers to be cut at once. Now we are stuck with it and nobody can fix it.
  • Reviewer: Anonymous

    Date: August 05, 2014

    Teacher Lounge Miracle
    Your review:
    The teachers were so excited to finally find a paper cutter that cuts straight, is easy to use, dependable and lasts a long time.With budget cuts, larger class size and less free time, convenience and durability are essential.
Product Q & A

There are no questions for this product.

Popular item in this category

Fellowes® Plasma™ 150 Paper Cutter, 15" Cutting Length

Item #: B675746

(2)

Usually ships in 7 to 10 days

$205.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fellowes® Plasma™ 180 Paper Cutter, 18" Cutting Length

Fellowes® Plasma™ 180 Paper Cutter, 18" Cutting Length

Item #: WBB675748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant