x

Take 15% off your entire order!

Offer applied at checkout

+

Fellowes® Cosmic™2 125 Laminator - Pkg Qty 2

Fellowes® Cosmic™2 125 Laminator - Pkg Qty 2

Item #: WBB675736

(23)

Enter zip code for delivery date estimate

Shipping to 10465 change

$144.95 ea.

Price: $289.90 / Pkg of 2

Save $14.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fellowes® Cosmic™2 125 Laminator

Ideal for personal use in the home or small office, the Fellowes Cosmic 2 125 12.5-Inch Laminator features intuitive controls designed to laminate your documents safely and efficiently. Heating up in only five minutes, the Cosmic 125 features advanced temperature control, ensuring smooth, consistent results every time you laminate. For added safety, HeatGuard Technology traps heat inside the laminator so the outside is comfortable to touch. Fast and easy to use, the Cosmic 125 is an essential tool for the home office or individuals who want to enhance the appearance of their projects.

Features
Heats Up Quickly and Safely:
Fully heated and ready to use in only five minutes, the Fellowes Cosmic 2 125 can laminate a letter-size document in approximately 60 seconds. It is capable of laminating documents carrier-free up to 12.5 inches wide in 3-mil and 5-mil pouches and self-adhesive pouches for heat sensitive material. Advanced temperature control ensures heat is carefully monitored for smooth, consistent results every time. In addition, HeatGuard Technology traps heat inside the laminator, so the outside is comfortable to touch.
Stylish and Portable Design:
Featuring a slim, sleek design, the Cosmic 2 125 complements any décor. When it's time to laminate, a green light and audible beep indicate that the machine is heated and ready to use.

Design
Release Lever Helps Safeguard Against Mistakes
A release lever located on the back of the Cosmic 2 125 releases the pressure between the two rollers, allowing users to easily remove or re-center their documents.

At A Glance:
  • Ideal for use in the home or small office
  • HeatGuard Technology traps heat inside the laminator, so the outside is comfortable to touch
  • Advanced temperature control ensures smooth, consistent results
  • Release lever allows easy removal of stalled pouches
  • Heats up in five minutes
  • Backed by a limited, two-year warranty
  • Includes laminating starter kit.

    • WIDTH INCHES 22-1/2
    • DEPTH INCHES 6-1/4
    • HEIGHT INCHES 4-1/4
    • COLOR FINISH White
    • BRAND Fellowes
    • CONSTRUCTION Plastic, Metal
    • DESCRIPTION Cosmic™2 125 Laminator
    • MANUFACTURERS PART NUMBER 5726301
    • PACKAGE QUANTITY 1/Pack
    • PAPER ENTRY WIDTH 12-1/2"
    • PAPER SIZE Letter/Legal
    • SPEED 12 in/min
    • TYPE Laminator
    • LIMITED WARRANTY 2 Years
    • WARM UP TIME 5 Minutes
    • POUCH THICKNESS 3 mil
    Customer Review

    5.0

    • 5 Star

      18
    • 4 Star

      4
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      1

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: August 29, 2020

      Easy to use
      Your review:
      This laminator is easy to use and works great to make durable signs for my construction project.
    • Reviewer: Anonymous

      Date: June 10, 2020

      Quiet and consistent
      Your review:
      This product is great. It accepts all sized of lamination's, which are used commonly in the building and planning department. The laminator is very quiet. You don't even know it's on, unlike the last on we had.
    • Reviewer: Anonymous

      Date: June 05, 2020

      Très satisfait
      Your review:
      Sur réception de ce produit il était installer et prêt à l'utilisation. Fantastique
    • Reviewer: Anonymous

      Date: September 18, 2019

      Sleek design
      Your review:
      The Cosmic2 125 is a very sleek, and user-friendly laminator that anyone can use. The only downside is the beeping noise to advise you that the machine has warmed up, as it louder than expected, especially in a quiet office! Aside from the beeping, laminating itself it very quiet.
    • Reviewer: Anonymous

      Date: August 20, 2019

      Pretty Darned Good Laminator
      Your review:
      Works really well. Heats up a lot quicker than my last laminator. Finished product looks pretty good.
    • Reviewer: Anonymous

      Date: January 14, 2019

      First Fellowes Purchase!
      Your review:
      We just received our new Cosmic 2 125 Personal Laminator and were so happy with it! I had several projects on hold waiting for our laminator and love how easy it is to use. Everyone in the office can't wait to use it we're big map laminators! Thanks Fellowes the true test will be at the end of month.
    • Reviewer: Anonymous

      Date: September 16, 2018

      One of the worst products I have ever bought
      Your review:
      The laminator works fine - when it works. It destroys what you try to laminate when it doesn't. This has caused many a tear with my children as it ruined the artworks they had spent so much time and effort drawing and cutting.Also, warm-up for cold lamination take forever.
    • Reviewer: Anonymous

      Date: August 09, 2018

      WARRANTY HONORED
      Your review:
      WE PREVIOUSLY HAD A FELLOWES LAMINATOR THAT THE BOARD WENT OUT ON IT.. THERE WAS NO HASSLE AND EASE TO GET A REPLACEMENT UNDER OUR 2 YEAR WARRANTY.
    • Reviewer: Anonymous

      Date: April 16, 2018

      Nice PRODUCT
      Your review:
      Nice product and easy to use. You will enjoy using this equipment.
    • Reviewer: Anonymous

      Date: November 04, 2017

      Sturdy and reliable
      Your review:
      This is my second Fellowes Cosmic 125. It is one I would recommend to anybody with a small business. I like the sizes of items you can laminate and also that you can use a cold setting for other types of laminating sheets
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Fellowes® Cosmic™2 125 Laminator - Pkg Qty 2

    Fellowes® Cosmic™2 125 Laminator - Pkg Qty 2

    Item #: WBB675736

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Fellowes® Cosmic™2 125 Laminator - Pkg Qty 2
      Fellowes® Cosmic™2 125 Laminator - Pkg Qty 2
      Fellowes® Cosmic™2 125 Laminator - Pkg Qty 2
      Fellowes® Cosmic™2 125 Laminator - Pkg Qty 2
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant