Fellowes® Self-Adhesive Laminating Sheets, Letter Size, 3 mil, 10 Pack
Fellowes® Self-Adhesive Laminating Sheets are convenient and easy to use. One sheet laminates single-sided documents and two sheets laminate double-sided documents. Can be trimmed to fit various document sizes.
Fellowes® Self-Adhesive Laminating Sheets, Letter Size, 3 mil, 10 Pack - Pkg Qty 20
|
Questions & Answers (0)
Product Description
PRICE
$215.00 Sold in packages of 20 / $10.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 1/16 in |
| Height | 12 in |
| Pouch Thickness | 3 mil |
| Paper Size | Letter |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Roll / Sheet Film |
| Material | Plastic |
| Package Quantity | 10/Pack |
| Description | Self-Adhesive Laminating Sheets |
| Manufacturers Part Number | 5221501 |
| Brand | Fellowes |