Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB919012

MPN #: H9100X4X4

Fml 37° Jic Swivel To Male Pipe, H9100x4x4, 7/16" Tube Od, 1/4" Male Pipe Thread-Min Qty 20

Product Description
Buyers Female 37° JIC Swivel to Male Pipe, H9100X4X4, 7/16" Tube OD, 1/4" Male Pipe Thread

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $2.96

    Min. purchase quantity is 20
    20
    20
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Pipe Thread 21/4"
    Tube Outside Diameter 17/16"

    Product Details

    Manufacturers Part NumberH9100X4X4
    DescriptionFemale 37° JIC Swivel to Male Pipe, 7/16" OD, 1/4" Male Pipe Thread
    BrandBuyers Products