Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Codipro

Model # :WBB1637918

MPN #: FE.DSS M45

Female Double Swivel Shackle - M 45 (x4.5)

Product Description
Codipro Female Double Swivel Shackle

  • Compact and ergonomic
  • Double articulation allows it to line up perfectly with the sling
  • Safety factor 4 or 5, according to the proposed WLL
  • Allows the use of the existing fixation point (axis or overlaying threaded rod)


PRICE
$1,349.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight26.5 lbs
Dimension F184
Dimension C95 in
Dimension A89
Dimension S60
Dimension B38
Dimension L89
Dimension G36 in
DiameterM 45 (x4.5)
Dimension D125
Working Load Limit33000 lbs
Dimension E91

Product Details

MaterialForged Steel
DescriptionFemale Double Swivel Shackle - M 45 (x4.5)
Manufacturers Part NumberFE.DSS M45
BrandCodipro