- Compact and ergonomic
- Double articulation allows it to line up perfectly with the sling
- Safety factor 4 or 5, according to the proposed WLL
- Allows the use of the existing fixation point (axis or overlaying threaded rod)
Female Double Swivel Shackle - UNC 2" - 4-1/2
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Female Double Swivel Shackle
PRICE
$1,799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 26.5 lbs |
| Dimension F | 184 |
| Dimension C | 95 in |
| Dimension A | 89 |
| Dimension S | 60 |
| Dimension B | 38 |
| Dimension L | 89 |
| Dimension G | 36 in |
| Diameter | UNC 2 - 4-1/2 in |
| Dimension D | 125 |
| Working Load Limit | 50000 lbs |
| Dimension E | 91 |
Product Details
| Material | Forged Steel |
| Description | Female Double Swivel Shackle - UNC 2" - 4-1/2 |
| Manufacturers Part Number | FE.DSS U200 |
| Brand | Codipro |