Aignep USA Female Elbow, 5/32" Tube x 1/8" NPTF Female, Metallic Release Collet - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.
PRICE
$57.60 Sold in packages of 10 / $5.76 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 in |
| Width | 3/4 |
| Thread Size | 1/8 in |
| Nominal Flow Diameter | 5/32 in |
| Thread | NPTF |
| Tube Size | 5/32 in |
Product Details
| Type | Elbow |
| Body Material | Metallic Release Collet |
| Style | Swift-Fit |
| Package Quantity | 10 |
| Description | Female Elbow |
| Manufacturers Part Number | 89106-53-02 |
| Brand | Aignep USA |