Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3781194

MPN #: LN-055-BB1

Xena Workwear Female-Fit - Brown , Size 5.5 M, Regular, Dusk Brown

Product Description
Engineered for warehouses, kitchens, factories, and everything in between Luna blends high performance with unmatched comfort. It uses our most advanced cushioned midsole that feels like you're walking on clouds. Luna is fully waterproof, ultra oil non-slip, puncture resistant, and electrical hazard rated. Each pair comes with an extra set of bold colored laces if you're feeling extra daring.

Features:
  • Composite Toe | ASTM Certified (F2413-24) & OSHA Compliant
  • Electrical Hazard Protection (EH Rated) | Puncture Resistant (PR Rated)
  • Engineered for women, by women
  • Super Slip Resistant - SRO Rated


PRICE
$155.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size5.5

Product Details

Chemical Resistant SoleYes
TypeSafety Toe Work Boots
Upper MaterialAction Leather/Mesh
ColorDusk Brown
Toe TypeComposite Toe
StyleAthletic High-Top Safety Boot
InsulatedNo
Closure TypeLace-Up
MaterialAction Leather/Mesh
Outsole MaterialRubber
GenderWomen's
Package Quantity1
Manufacturers Part NumberLN-055-BB1
Slip ResistantYes
Lining MaterialMicrofiber
Electrical Hazard ProtectionYes
WaterproofYes
BrandXena Workwear