Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3781277

MPN #: GR-100-AM3

Xena Workwear Female-Fit, Size 10 M, Regular, Ankle Safety Bootie, Steel Toe, Amber Brown

Product Description
These beautiful safety shoes help empower women to walk with confidence. ASTM certified, OSHA compliant, and slip resisting steel-toes never looked this good. They are handcrafted in North America using full-grain premium leather for an unforgettable fit.

Features:
  • Steel Toe | ASTM Certified (F2413-24) & OSHA Compliant
  • Electrical Hazard Protection (EH Rated) | Slip Resistant - SR Rated
  • Engineered for women, by women
  • Made in North America | Small, Woman-Owned Business
  • Please make sure to order a 1/2 size up


PRICE
$186.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height4 in
Size10

Product Details

Chemical Resistant SoleYes
TypeSafety Toe Work Boots
Upper MaterialFull Grain Leather
ColorAmber Brown
Toe TypeSteel Toe
StyleAnkle Bootie
InsulatedNo
Closure TypeSide Zipper
MaterialFull Grain Leather
Outsole MaterialRubber
Package Quantity1
GenderWomen's
Manufacturers Part NumberGR-100-AM3
Slip ResistantYes
Lining MaterialMicrofiber
Electrical Hazard ProtectionNo
WaterproofNo
BrandXena Workwear