Fittings
Availability
Type
Brand
Free Shipping
Length
Height
Color
Size
Price
Related Products
30" Swivel end snubber hoses with a 3/8" ID and 1/4" NPT Swivel. Use snubber hoses to absorb shock to air couplers from percussion type tools. Snubber hoses are fitted with a full 360 degree swivel for greater flexibility and easy use. Maximum working pressure of 200 pounds per square inch 1/4" hose inside diameter 1/4" Male national pipe thread
Our couplers provide a stronger grip and connection to your air hose so, there are no accidental disconnects. Our new design combines top of the line Viton seals, solid brass, and steel springs.
Five foot snubber hose with 1/4" ID and 1/4" MNPT swivel ends. Use snubber hoses to absorb shock to air couplers from percussion type tools. Snubber hoses are fitted with a full 360 degree swivel for greater flexibility and easy use. Maximum working pressure of 250 pounds per square inch 1/4" hose inside diameter 1/4" Male national pipe thread
The Campbell Hausfeld 1/4 inch NPT (M) coupler (MP333600AV) is designed to connect to 1/4-inch industrial, automotive and ARO style plugs. Its tubular valve design provides higher flow rates over conventional blade style valves for more available air volume and pressure. Heat-treated locking balls and corrosion-resistant brass construction helps deliver long life.
The Campbell Hausfeld 1/4-inch NPT 25-piece accessory kit (MP520000AV) is the perfect way to get started using an air compressor and air tools. It includes many of the accessories needed for inflating and connecting air tools, air hoses and air compressors: a blowgun, a dual-foot chuck, a 5 – 150 PSI gauge, PTFE thread sealant tape, a coupler, 1/4 inch NPT (M) (F) plugs, a rubber blow gun tip, a safety nozzle, tapered inflators, inflation needles, an extension, a ball-foot chuck, male couplings and a carrying case.