- For bumping where hand and dolly cannot reach
- Ample clearance for obstructions
- Also used as a caulking iron
Fender Bumpers MARTIN TOOLS 155G
Write a Review
|
Questions & Answers (0)
Product Description
BODY HMR
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Head Length | 8 3/4 in |
Product Details
| Type | Fender Bumpers |
| Handle Material | Hickory |
| Head Material | Forged Alloy Steel |
| Manufacturers Part Number | 155G |
| Brand | Martin Tools |