Special Features:
- Distributes Forces Evenly, Large Surface Covers Oversized Holes
- General Purpose
Weights & Dimensions
| Size | 3/8 |
| Inner Diameter | 3/8 - 7/16 |
| Thickness | 0.047 - 0.080 |
| Diameter | 3/8 |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | 3/8" X 1-1/2" Fender Washer |
| Manufacturers Part Number | FENW38112 |
| Grade | Low Carbon Steel |
| Brand | L.H.Dottie |