Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148584

MPN #: FENW381

L.H.Dottie® Fender Washer, Low Carbon Steel, 3/8" X 1", 100 Pack

Product Description
Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washercan be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Special Features:
  • Distributes Forces Evenly, Large Surface Covers Oversized Holes
Applications:
  • General Purpose


PRICE
$24.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inner Diameter3/8 - 7/16
Size3/8
Diameter3/8
Unit of MeasurementInch ( Imperial)

Product Details

Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity100
Description3/8" X 1" Fender Washer
Manufacturers Part NumberFENW381
GradeLow Carbon Steel
BrandL.H.Dottie