Pexco® FG342 State Law Yield to Pedestrian Sign, 12" x 36", Fluorescent Yellow Green
|
Questions & Answers (0)
Product Description
12" x 36" State Law Yield to Pedestrian Sign can be placed at un-signalized school crossings. These portable signs meet the standards of the 2009 MUTCD for YTP (R1-6) or SFP (R1-6A) signs. FG 300 Series 42" lightweight Fluorescent Yellow Green (FYG) EFX safety post with two 12" x 36" Yield To Pedestrian signs attached.
Fixed Base (Model# B688331) or Portable Base (Model # B688332) are Sold Separately.
Fixed Base (Model# B688331) or Portable Base (Model # B688332) are Sold Separately.
PRICE
$525.00
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 12 in |
| Height | 42 in |
| Diameter | 3 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | State Law Yield to Pedestrian Sign |
| Type | Pedestrians Sign |
| Color | Yellow |
| Material | Plastic |
| Description | State Law Yield to Pedestrian Sign |
| Package Quantity | 1 |
| Legend Heading | Pedestrian Crossing |
| Manufacturers Part Number | 8FG342FLGEFX626 |
| Brand | Pexco |