- Ideal for driving punches, chisels and other metal work
- Fiberglass handle has a cushion grip for greater comfort and safety
- Hammer heads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness and uniformity
Williams® Fiberglass Handle Ball Pein Hammer, 32 oz. Head
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Expected on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Head Weight | 32 lbs |
Product Details
| Type | Ball Pein Hammer |
| Handle Material | Fiberglass |
| Head Material | Drop Forged Steel |
| Manufacturers Part Number | JHW20546 |
| Brand | Williams |