SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Devcon® Fiberglass, Porcelain & Plastic Repair Kit, 90216, White/Almond-Bisque, 30g Kit

Devcon® Fiberglass, Porcelain & Plastic Repair Kit, 90216, White/Almond-Bisque, 30g Kit

Item #: WBB967510

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Devcon® DUCO® Cement, Tube, 62435, 1 Oz. Tube

Devcon® DUCO® Cement, Tube, 62435, 1 Oz. Tube

VersaChem® Mega Black Silicone O.E.M., 99839, 3 Oz. Tube

VersaChem® Mega Black Silicone O.E.M., 99839, 3 Oz. Tube

UltraTech 9703 Ultra-Trench Filter Boom®, 3" Dia. x 96"L

UltraTech 9703 Ultra-Trench Filter Boom®, 3" Dia. x 96"L

Devcon® Metal Patch & Fill, 50345, 3 Oz. Tube

Devcon® Metal Patch & Fill, 50345, 3 Oz. Tube

Devcon® 2 Ton® Epoxy, 31345, 25ml Syringe

Devcon® 2 Ton® Epoxy, 31345, 25ml Syringe

Devcon® 5 Minute® Fast Drying Epoxy, 20945, 2-4.5 Oz. Bottles

Devcon® 5 Minute® Fast Drying Epoxy, 20945, 2-4.5 Oz. Bottles

Devcon® 2 Ton® Epoxy, 33345, 2-4.5 Oz. Bottles

Devcon® 2 Ton® Epoxy, 33345, 2-4.5 Oz. Bottles

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Steinel 110025541 HL 1820 S 3-Stage Professional Heat Gun

Steinel 110025541 HL 1820 S 3-Stage Professional Heat Gun

Free Shipping

Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF

Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF

Steinel 110023455 HL 1620 S 2-Stage Professional Heat Gun

Steinel 110023455 HL 1620 S 2-Stage Professional Heat Gun

Free Shipping

DeWALT® D26960 LCD Heat Gun

DeWALT® D26960 LCD Heat Gun

Free Shipping

Devcon® Fiberglass, Porcelain & Plastic Repair Kit, 90216, White/Almond-Bisque, 30g Kit

Fiberglass, Porcelain & Plastic Repair Kit is perfect for repairing small holes and cracks on porcelain, fiberglass, plastic and ceramic materials. Use it to repair nicks in toilet, sink, tile surrounds, spa tubs, figurines, bathtubs, shower stalls and more.

For Use On:
  • Fiberglass
  • Porcelain
  • Plastic
  • Ceramic

Weights & Dimensions

  • Size 1.06 Oz. (30g) Kit

Product Details

  • Water Resistant Y
  • Brand Devcon
  • Compressive Strength 1500 PSI
  • Cure Time 8-12 Hours
  • Temperature Resistance 40°F to 200°F °C
  • Description Porcelain & Plastic Repair Kit
  • Handling Time 30 Minutes
  • Manufacturers Part Number 90216
  • Set Time 30 Minutes
  • Color Family White/Almond
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Devcon® Fiberglass, Porcelain & Plastic Repair Kit, 90216, White/Almond-Bisque, 30g Kit

Devcon® Fiberglass, Porcelain & Plastic Repair Kit, 90216, White/Almond-Bisque, 30g Kit

Item #: WBB967510

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant