MFG Tray Molded Fiberglass Toteline Stacking Tote, 18-3/4"L x 11-7/8"W x 1-3/4"H, Gray
|
Questions & Answers (0)
Product Description
Molded Fiber Glass Tray 8040085 Fiberglass Stacking Tote - 18-3/4"L x 11-7/8"W x 1-3/4"H, Gray
Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.
Reinforced stackable, polyester fiberglass construction. Ideal for parts handling, transport, etc. 200 lb. capacity per box. Weather and wear resistant. Endures temperature extremes from -40° to +300°. Tight seal white lids secure contents. Easy to clean. Add dolly for mobility.
PRICE
$20.75
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-3/4 in |
| Width | 11-7/8 in |
| Height | 1-3/4 in |
| Size (L x W x H) | 18-3/4 x 11-7/8 x 1-3/4 in |
| Inside Length | 17-1/8 in |
| Inside Width | 11 in |
| Inside Height | 1-5/8 in |
| Inside Bottom Length | 17-1/8 in |
| Inside Bottom Width | 11 in |
Product Details
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Capacity | 0.18 ft³ |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | 8040085136 |
| Stack and/or Nest | Stack |
| Brand | MFG Tray |